AR20034RS - 200A 3W4P RS Recpt Assembly

Appleton

  • $1680.50 (Each)
  • $1,680.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AR20034RS
Manufacturer
Appleton
Manufacturer's Part Number
AR20034-RS
Description
200A 3W4P RS Recpt Assembly
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 Awg - 250 MCM, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT M
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381296410 / 00781381296410
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,680.50 (Each)
Resources
Images
 
 
AR20034RS - Large Image
 
AR20034RS - Small Image
Attachments
 
 
AR20034RS - Specification Sheet
Other Links
 
 
AR20034RS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2/0 AWG - 250 MCM
amperage rating
200
Number of Wires
3
Phase
3
Poles
4
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
200A RS Recept Assem 4P S2
Description
200A 3W4P RS RECPT ASSEMBLY
extra long description
APP AR20034-RS 200A RS RECEPT ASSEM
Long Description
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT M
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;For reverse service (generator applications);Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle meets NEMA 3, 3R, 4, 4X with plug fully inserted and wing nuts fully tightened or clamp cover installed with win
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AR20034-RS
GTIN
00781381296410
UPC
781381296410
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Receptacle
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For AP20034CD And AP20034E Plugs
nema rating
NEMA 3, 3R, 4, 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat