ARC6034BC - 60A 3W4P Conn Body Assembly

Appleton

  • $589.79 (Each)
  • $589.79 (Each)

  • $3,538.74 (Per 6)
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
ARC6034BC
Manufacturer
Appleton
Manufacturer's Part Number
ARC6034BC
Description
60A 3W4P Conn Body Assembly
Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381440639 / 00781381440639
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$589.79 (Each)
Standard Packaging
$3,538.74 (Per 6)
Resources
Images
 
 
ARC6034BC - Small Image
 
ARC6034BC - Large Image
Attachments
 
 
ARC6034BC - Specification Sheet
Other Links
 
 
ARC6034BC - Other
 
ARC6034BC - Other
Brochures
 
 
ARC6034BC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Phase
3
Poles
4
Wire Size
6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex)
amperage rating
60
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
60A Conn Body Assy 4P S2
Description
60A 3W4P CONN BODY ASSEMBLY
Long Description
Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Rough usage construction;Suitable for use in locations where a weatherproof enclosure is required;Wire recess diameter: 5/16 IN
extra long description
APP ARC6034BC 60A CONN BODY ASSY 4P
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ARC6034BC
GTIN
00781381440639
UPC
781381440639
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Connector Body
Packaging
Weight per each
2.25
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ACP6034BC Metallic Clamping Ring Plug
nema rating
NEMA 3, 3R, 4, 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ARC6034BC.
Jump To:

Cross Referenced

These items are similar to ARC6034BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARC6034BC Appleton Electric 00781381440639
CRC6034BC Appleton Electric 662276276598
1666694 Eaton Crouse-Hinds n/a
1667425 Eaton Crouse-Hinds 00782274056005
NPR6464 Eaton Crouse-Hinds 00782274746098
NPR6465 Eaton Crouse-Hinds 00782274746135
HBL460CS2W Hubbell Wiring Device-Kellems 00783585010625
VPR6465 Killark 00783936834498
JCF634H Thomas & Betts 00708917191940
JCS634H Thomas & Betts 00708917155423

* All prices subject to change.

Begin Live Chat