BC100M - 1" Mall C Mogul Unilet

Appleton

  • $186.99 (Each)
  • $186.99 (Each)

  • $1,869.90 (Per 10)
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
BC100M
Manufacturer
Appleton
Manufacturer's Part Number
BC100-M
Description
1" Mall C Mogul Unilet
Mogul Unilets Type C Nec 8X Conduit Outlet Body With Assembled Cover and Gasket, Hub Size: 1 In, Length: 9.81 In, Width: 2.38 In, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powde
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381456746 / 00781381456746
Weight per unit
4.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.99 (Each)
Standard Packaging
$1,869.90 (Per 10)
Resources
Images
 
 
BC100M - Small Image
 
BC100M - Large Image
Attachments
 
 
BC100M - Specification Sheet
Other Links
 
 
BC100M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1
Height
2-3/4
Width
2.38
Length
9.81
Descriptions
Product Type
1 Mogul Unilet Type C
Description
1" MALL C MOGUL UNILET
Long Description
Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1 IN, Length: 9.81 IN, Width: 2.38 IN, Height: 2-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powde
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Covers have captive stainless steel screws to speed installation, prevent freezing of screws;Larger body size facilitates pulling of large and heavy conductors;Length Requirement: distance between centerline of each hub bushing (conduit stop) exceeds eight times the trade diameter of the conduit per NEC 314.28(A)(1);Smooth, rounded integral bushing in each hub protects conductor insulation;Specially designed raised cast covers
extra long description
APP BC100-M 1 MOGUL UNILET TYPE C
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
BC100-M
GTIN
00781381456746
UPC
781381456746
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket
Packaging
Weight per each
4.13
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use With Rigid Metal Conduit And IMC
standard
UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BC100M.
Jump To:

Similar Items

Similar items are close alternatives to BC100M, though they may not be 100% alike.

1 1/4 MOGUL UNILET TYPE C
  • MFR Part #: BC125-M
  • GTIN: 00781381463515
  • Manufacturer: Appleton
1 1/2 MOGUL UNILET TYPE C
  • MFR Part #: BC150-M
  • GTIN: 00781381463522
  • Manufacturer: Appleton
2 MOGUL UNILET TYPE C
  • MFR Part #: BC200-M
  • GTIN: 00781381463539
  • Manufacturer: Appleton
2 1/2 MOGUL UNILET TYPE C
  • MFR Part #: BC250-M
  • GTIN: 00781381474146
  • Manufacturer: Appleton
3 MOGUL UNILET TYPE C
  • MFR Part #: BC300-M
  • GTIN: 00781381474160
  • Manufacturer: Appleton
3 1/2 MOGUL UNILET TYPE C
  • MFR Part #: BC350-M
  • GTIN: 00781381474177
  • Manufacturer: Appleton
4 MOGUL UNILET TYPE C
  • MFR Part #: BC400-M
  • GTIN: 00781381474184
  • Manufacturer: Appleton
1 MOGUL UNILET TYPE C
  • MFR Part #: BC100-A
  • GTIN: 00781381743310
  • Manufacturer: Appleton
Cross Referenced

These items are similar to BC100M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BC100-M Appleton Electric 00781381456746
BC3 Eaton Crouse-Hinds 00782274100807
MOLC-3M Killark n/a
C8X-100G O-Z Gedney n/a
BC3 Thomas & Betts 00042269330207

* All prices subject to change.

Begin Live Chat