BH502 - 3/8" Beam Clamp

Appleton

  • $19.22 (Each)
  • $19.22 (Each)

  • $96.10 (Per 5)

  • $480.48 (Per 25)

  • $1,921.93 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH502
Manufacturer
Appleton
Manufacturer's Part Number
BH-502
Description
3/8" Beam Clamp
Beam Clamp, 3/8 In Trade Size, BH Model, Hot Dip Galvanized, 2 In Length, 2.06 In Height, 83 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781381156851 / 00781381156851
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.22 (Each)
Carton
$96.10 (Per 5)
Standard Packaging
$480.48 (Per 25)
Resources
Images
 
 
BH502 - Small Image
 
BH502 - Large Image
 
BH502 - Large Image
Attachments
 
 
BH502 - Specification Sheet
Other Links
 
 
BH502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Dimensions and Weight
Length
2 in;50.8 mm
Height
2.06 in;52.3 mm
Width
2
Descriptions
Product Type
Beam Clamp
Description
3/8" BEAM CLAMP
Long Description
Beam Clamp, 3/8 in Trade Size, BH Model, Hot Dip Galvanized, 2 in Length, 2.06 in Height, 83 lb/100
Features
Appleton(TM) offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.
Short Description
Beam Clamp, 3/8 in, Hot Dip Galvanized
Special Features
Beam Clamp Maximum Load: 750 lb, Maximum Jaw Opening: 1 in, Set Screw: 3/8-16, Jaw Width: 1.38 in, C22.2 No. 18.4 For Provides 2 in Beam Clamp
extra long description
APP BH-502 2 IN BEAM CLAMP
Additional Information
Color/Finish
Hot Dip Galvanized
for use with
Rigid and IMC Conduit
Standards Met
CSA Certified: 065178;CSA Standard: C22.2 No. 18.4
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
BH-502
Model
BH
GTIN
00781381156851
UPC
781381156851
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
BEAM CLAMP
Trade Size
Trade Size
3/8 in
Packaging
Weight
83 lb/100
Weight per each
0.9
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Beam Clamp: Provides Support For Conduit Hanging Systems.Two-Hole Straps: Used to Support Rigid Metal Conduit And Imc.Clamp Backs: Provide Spacing From Mounting Surface When Used With Pipe Clamps
standard
CSA 065178, C22.2 No. 18.4,
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat