BL38 - 3/8" Locknut

Appleton

  • $0.82 (Each)
  • $0.82 (Each)

  • $82.12 (Per 100)

  • $2,053.00 (Per 2,500)
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
BL38
Manufacturer
Appleton
Manufacturer's Part Number
BL-38
Description
3/8" Locknut
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 In, Height: 0.13 In, Width: 0.94 In, Size: 3/8 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Condui
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
781381157858 / 00781381157858
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$82.12 (Per 100)
Standard Packaging
$2,053.00 (Per 2,500)
Resources
Images
 
 
BL38 - Large Image
 
BL38 - Small Image
Attachments
 
 
BL38 - Specification Sheet
Other Links
 
 
BL38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.13
Width
0.94
Size
3/8
Descriptions
Product Type
3/8 In LKNT Steel
Description
3/8" LOCKNUT
extra long description
APP BL-38 3/8 IN LKNT STEEL
Long Description
Locknut, Material of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 IN, Height: 0.13 IN, Width: 0.94 IN, Size: 3/8 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1, For Rigid Condui
Special Features
Used To Secure An Ordinary Nut From Working Loose By Locking, Itself When Screwed Down Tight
Additional Information
Thread Size
3/8
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
BL-38
GTIN
00781381157858
UPC
781381157858
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
LOCKNUT
Packaging
Weight per each
0.02
Carton
100
Package
2500
Uses, Certifications, and Standards
Application
For Rigid Conduit And IMC
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BL38.
Jump To:

Similar Items

Similar items are close alternatives to BL38, though they may not be 100% alike.

Locknut, Conduit, Steel, Size 3/8 Inch
  • Our Part #: 100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 100
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 200 ($101.66) · 2,000 ($1,016.60) ·
100 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.51

Each

QTY:
Each
Add
3/4 IN LKNT STEEL(ALT175S)
  • MFR Part #: BL75
  • GTIN: 00781381157957
  • Manufacturer: Appleton
Cross Referenced

These items are similar to BL38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL-38 Appleton Electric 00781381157858
100 Bridgeport Fittings 00781747001009
10 Eaton Crouse-Hinds 00784564100108
LN375 Killark n/a
KILLN375 Killark 00783936394008
LNS-38 Madison Electric 00784297334610
10 Midwest Electric Products n/a
1-38S O-Z Gedney 00783126580105
200 Producto Electric Corp. 00705591245686
1001 Raco 00050169010013
140 Thomas & Betts 00786210001401
LN100SC Thomas & Betts 00785991424508
LN-100SC Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat