C75M - 3/4" C FM5 Mall Iron Cond Body

Appleton

  • $20.03 (Each)
  • $20.03 (Each)

  • $100.15 (Per 5)

  • $1,001.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C75M
Manufacturer
Appleton
Manufacturer's Part Number
C75-M
Description
3/4" C FM5 Mall Iron Cond Body
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 3/4 In Hub Size, Straight Hub Location, C Configuration, 6.06 In Length, 1.56 In Width, 1.69 In Height, Threaded, 1.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381164351 / 00781381164351
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.03 (Each)
Carton
$100.15 (Per 5)
Standard Packaging
$1,001.50 (Per 50)
Resources
Images
 
 
C75M - Small Image
 
C75M - Large Image
Attachments
 
 
C75M - Specification Sheet
Other Links
 
 
C75M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
C
Number of Hubs
2
Hub Location
Straight
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Hub Size
3/4 in
Length
6.06 in
Width
1.56 in
Height
1.69
Descriptions
Description
3/4" C FM5 MALL IRON COND BODY
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 3/4 in Hub Size, Straight Hub Location, C Configuration, 6.06 in Length, 1.56 in Width, 1.69 in Height, Threaded, 1.06 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, TB Shape Form 35 Body, Malleable Iron
Special Features
Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant;High Impact Resistant;Shock Resistant
extra long description
APP C75-M 3/4 FORM 35 UNILET
Additional Information
body type
Form 35
Connection Type
Threaded
Cable Entry Type
Side
Mounting Type
Threaded
for use with
Rigid Steel;Rigid Aluminum;IMC Conduit
Standards Met
Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certifed;CEC Certifed
package quantity
5 CT;50 PK
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
C75-M
GTIN
00781381164351
UPC
781381164351
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type C Conduit Outlet Body
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.06 lb/EA
Weight per each
1.06
Carton
5
Package
50
Uses, Certifications, and Standards
Configuration
C
Application
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat