CG115150 - 1-1/2" Alu ST Cord Conn

Appleton

  • $65.99 (Each)
  • $65.99 (Each)

  • $659.92 (Per 10)

  • $6,599.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG115150
Manufacturer
Appleton
Manufacturer's Part Number
CG-115150
Description
1-1/2" Alu ST Cord Conn
Straight Liquidtight Strain Relief Connector, Size: 1-1/2 In, Conductor Range: 1.156 - 1.3125 In, Material: Aluminum, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 2.19 In Height, Standard: Class I, Division 2, Class Ii, D
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381440349 / 00781381440349
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.99 (Each)
Carton
$65.99 (Each)
Standard Packaging
$659.92 (Per 10)
Resources
Images
 
 
CG115150 - Large Image
 
CG115150 - Small Image
Attachments
 
 
CG115150 - Specification Sheet
Other Links
 
 
CG115150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2 In Alum L-T CRD&CBL Conn
Description
1-1/2" ALU ST CORD CONN
Long Description
Straight Liquidtight Strain Relief Connector, Size: 1-1/2 IN, Conductor Range: 1.156 - 1.3125 IN, Material: Aluminum, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 2.19 IN Height, Standard: Class I, Division 2, Class II, D
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;Copper free (4/10 of 1 PCT or less) aluminum cap;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension
extra long description
APP CG-115150 1-1/2 IN ALUM L-T CRD
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-115150
GTIN
00781381440349
UPC
781381440349
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat