CG2575S - 3/4" STL STR Cord Conn

Appleton

  • $12.35 (Each)
  • $12.35 (Each)

  • $308.69 (Per 25)

  • $1,234.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG2575S
Manufacturer
Appleton
Manufacturer's Part Number
CG-2575S
Description
3/4" STL STR Cord Conn
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 1/4 - 3/8 In, Material: Machined Steel, Color: Green Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1-1/4 In Height, Standard: Class I, Divi
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381449298 / 00781381449298
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.35 (Each)
Carton
$12.35 (Each)
Standard Packaging
$308.69 (Per 25)
Resources
Images
 
 
CG2575S - Small Image
 
CG2575S - Large Image
Attachments
 
 
CG2575S - Specification Sheet
Other Links
 
 
CG2575S - Other
 
CG2575S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Material, Color, and Finish
Color
/;Green
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" STL STR CORD CONN
Product Type
3/4 In STL L-T CRD&CBL Conn
extra long description
APP CG-2575S 3/4 IN STL L-T CRD&CBL
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Machined steel cap;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord;Steel or Tefl
Long Description
Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 1/4 - 3/8 IN, Material: Machined Steel, Color: Green Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Divi
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-2575S
GTIN
00781381449298
UPC
781381449298
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat