CG37100 - 1" Alu STR Cord Conn

Appleton

  • $16.13 (Each)
  • $16.13 (Each)

  • $161.31 (Per 10)

  • $1,613.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG37100
Manufacturer
Appleton
Manufacturer's Part Number
CG-37100
Description
1" Alu STR Cord Conn
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 3/8 - 1/2 In, Material: Aluminum, Color: Purple Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1.38 In Height, Standard: Class I, Division 2,
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191654 / 00781381191654
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.13 (Each)
Carton
$16.13 (Each)
Standard Packaging
$161.31 (Per 10)
Resources
Attachments
 
 
CG37100 - Specification Sheet
Images
 
 
CG37100 - Large Image
Other Links
 
 
CG37100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Material, Color, and Finish
Color
/;Purple
Dimensions and Weight
Size
1
Descriptions
Product Type
1 In Alum L-T CRD&CBL Conn
Description
1" ALU STR CORD CONN
Long Description
Straight Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 3/8 - 1/2 IN, Material: Aluminum, Color: Purple Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1.38 IN Height, Standard: Class I, Division 2,
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;Copper free (4/10 of 1 PCT or less) aluminum cap;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension
extra long description
APP CG-37100 1 IN ALUM L-T CRD&CBL
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-37100
GTIN
00781381191654
UPC
781381191654
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat