CG3750 - 1/2" Alu STR Cord Conn

Appleton

  • $11.04 (Each)
  • $11.04 (Each)

  • $275.98 (Per 25)

  • $1,103.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG3750
Manufacturer
Appleton
Manufacturer's Part Number
CG-3750
Description
1/2" Alu STR Cord Conn
Strain Relief Cord and Cable Connector, Purple, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.375 to 0.5 In Cable/Cord Size, 0.81 In Length, 1.25 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191302 / 00781381191302
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.04 (Each)
Carton
$11.04 (Each)
Standard Packaging
$275.98 (Per 25)
Resources
Attachments
 
 
CG3750 - Specification Sheet
Images
 
 
CG3750 - Small Image
 
CG3750 - Large Image
Other Links
 
 
CG3750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief)
connection
Threaded Hub
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Length
0.81 in;20.6 mm
Diameter
1.25 in;31.8 mm
Size
1/2
Descriptions
Product Type
Strain Relief Cord and Cable Connector
Description
1/2" ALU STR CORD CONN
Short Description
3/4" Strain Relief Cord and Cable Connector, Pink
Long Description
Strain Relief Cord and Cable Connector, Purple, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.375 to 0.5 in Cable/Cord Size, 0.81 in Length, 1.25 in Diameter, Threaded Hub Connection, 1/2 in Thread Size, 0.08 lb/EA
Special Features
Liquid Tight;Strain Relief
extra long description
APP CG-3750 1/2 IN ALUM L-T CRD&CBL
Additional Information
Cable/Cord Size
0.375 to 0.5 in
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III;NEMA 3R
for use with
Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable
Connection Type
Threaded Hub
Thread Size
1/2 in
Standards Met
UL Standard: 514B;UL Listed: E14817;CSA Certified: C22.2 No. 18.3;CSA Certified: 065178
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-3750
Model
CG
GTIN
00781381191302
UPC
781381191302
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Provide a Liquidtight and Strain Relief Termination for Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable;For use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt;Oil;Water or Other Atmosphere Containing Moisture
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat