CG3775S - 3/4" STR STL Cord Conn .310-.560 Dia

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG3775S
Manufacturer
Appleton
Manufacturer's Part Number
CG-3775S
Description
3/4" STR STL Cord Conn .310-.560 Dia
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 3/8 - 1/2 In, Material: Machined Steel, Color: Purple Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1-1/4 In Height, Standard: Class I, Div
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381449335 / 00781381449335
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
CG3775S - Specification Sheet
Images
 
 
CG3775S - Small Image
 
CG3775S - Large Image
Other Links
 
 
CG3775S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Material, Color, and Finish
Color
/;Purple
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" STR STL CORD CONN .310-.560 DIA
Product Type
3/4 In STL L-T CRD and CBL Conn
extra long description
APP CG-3775S 3/4 IN STL L-T CRD AND
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Machined steel cap;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord;Steel or Tefl
Long Description
Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 3/8 - 1/2 IN, Material: Machined Steel, Color: Purple Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Div
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-3775S
GTIN
00781381449335
UPC
781381449335
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat