CG5075 - 3/4" Alu STR Cord Conn

Appleton

  • $12.59 (Each)
  • $12.59 (Each)

  • $314.86 (Per 25)

  • $1,259.42 (Per 100)
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
CG5075
Manufacturer
Appleton
Manufacturer's Part Number
CG-5075
Description
3/4" Alu STR Cord Conn
Strain Relief Cord and Cable Connector, Pink, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 In Cable/Cord Size, 0.88 In Length, 1.25 In Diameter, Threaded Hub Connection, 3/4 In Thread Size, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191456 / 00781381191456
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.59 (Each)
Carton
$12.59 (Each)
Standard Packaging
$314.86 (Per 25)
Resources
Images
 
 
CG5075 - Small Image
 
CG5075 - Large Image
Attachments
 
 
CG5075 - Specification Sheet
Other Links
 
 
CG5075 - Other
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
Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief)
connection
Threaded Hub
Material, Color, and Finish
Color
Pink
Dimensions and Weight
Length
0.88 in;22.4 mm
Diameter
1.25 in;31.8 mm
Size
3/4
Descriptions
Product Type
Strain Relief Cord and Cable Connector
Description
3/4" ALU STR CORD CONN
Long Description
Strain Relief Cord and Cable Connector, Pink, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 in Cable/Cord Size, 0.88 in Length, 1.25 in Diameter, Threaded Hub Connection, 3/4 in Thread Size, 0.1 lb/EA
Short Description
3/4" Strain Relief Cord and Cable Connector, Pink
Special Features
Liquid Tight;Strain Relief
extra long description
APP CG-5075 3/4 IN ALUM L-T CRD AND
Additional Information
Cable/Cord Size
0.5 to 0.625 in
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III;NEMA 3R
for use with
Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable
Connection Type
Threaded Hub
Thread Size
3/4 in
Standards Met
UL Standard: 514B;UL Listed: E14817;CSA Certified: C22.2 No. 18.3;CSA Certified: 065178
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-5075
Model
CG
GTIN
00781381191456
UPC
781381191456
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Provide a Liquidtight and Strain Relief Termination for Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable;For use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt;Oil;Water or Other Atmosphere Containing Moisture
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
nema rating
3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG5075.
Jump To:

Cross Referenced

These items are similar to CG5075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-5075 Appleton Electric 00781381191456
CGA-75-325 Appleton Electric n/a
SHC-1036 Hubbell Wiring Device-Kellems 00783585200361
SHC-1034 Hubbell Wiring Device-Kellems 00783585200347
CGA-75-625 O-Z Gedney 00783126085655
4803-5 Raco 00050169480359
RSR-210 Remke 00785411112107
RSR-2109 Remke 00785411161099
RSR-2110 Remke 00785411161105
DB-6 Thomas & Betts 00783786717217
2534 Thomas & Betts 00786210025346
DB-6916 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat