CG906275 - 3/4" Alu 90D Cord Conn

Appleton

  • $26.61 (Each)
  • $26.61 (Each)

  • $665.29 (Per 25)

  • $2,661.16 (Per 100)
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
CG906275
Manufacturer
Appleton
Manufacturer's Part Number
CG90-6275
Description
3/4" Alu 90D Cord Conn
90 Deg Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 5/8 - 3/4 In, Material: Cast Aluminum, Color: Orange Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class Ii, Division 1 A
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381189859 / 00781381189859
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.61 (Each)
Carton
$26.61 (Each)
Standard Packaging
$665.29 (Per 25)
Resources
Images
 
 
CG906275 - Small Image
 
CG906275 - Large Image
Attachments
 
 
CG906275 - Specification Sheet
Other Links
 
 
CG906275 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Material, Color, and Finish
Color
/;Orange
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 In Alum L-T CRD&CBL Conn
Description
3/4" ALU 90D CORD CONN
extra long description
APP CG90-6275 3/4 IN ALUM L-T CRD&C
Long Description
90 DEG Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 5/8 - 3/4 IN, Material: Cast Aluminum, Color: Orange Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class II, Division 1 A
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;Copper free (4/10 of 1 PCT or less) aluminum cap;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG90-6275
GTIN
00781381189859
UPC
781381189859
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
90 DEG Liquidtight Strain Relief Connector
Packaging
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG906275.
Jump To:

Cross Referenced

These items are similar to CG906275 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP93725 Adalet 00781063631744
CG90-6275 Appleton Electric 00781381189859
ZN210 Killark 00783936974262
CGA975750 O-Z Gedney 00783126086393
NHC-1037 Raco 00783585201375
4972AL Thomas & Betts 00786210797632
NHC-1036 Hubbell Wiring Device-Kellems n/a
RSR-9212 Remke 00785411401201
RSR-9213 Remke 00785411401225
RSR-9622 Remke 00785411401393
2284 Thomas & Betts 00786210022840
3793-4 Thomas & Betts n/a
DB-11111690 Thomas & Betts n/a
NHC-1037 Hubbell Wiring Device-Kellems n/a
DB-1190 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat