CL100MN - 1" Rigid 1H Mall Strap

Appleton

  • $3.91 (Each)
  • $3.91 (Each)

  • $195.48 (Per 50)

  • $390.95 (Per 100)

  • $781.90 (Per 200)

In-Stock: 166 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL100MN
Manufacturer
Appleton
Manufacturer's Part Number
CL-100MN
Description
1" Rigid 1H Mall Strap
Clamp, Cable Size: 1 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.88 In Width X 1.5 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Em
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875745 / 00781381875745
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.91 (Each)
Carton
$195.48 (Per 50)
Standard Packaging
$781.90 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
166
Resources
Images
 
 
CL100MN - Small Image
 
CL100MN - Large Image
Attachments
 
 
CL100MN - Specification Sheet
Other Links
 
 
CL100MN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Description
1" RIGID 1H MALL STRAP
Product Type
1 In Cond Clamp Mall Iron
extra long description
APP CL-100MN 1 IN COND CLAMP MALL I
Long Description
Clamp, Cable Size: 1 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.88 IN Width X 1.5 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EM
Special Features
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish;Mounting hole: 1/4 IN diameter
Additional Information
Cable Size
1
Cable Type
RMC, IMC, EMT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CL-100MN
GTIN
00781381875745
UPC
781381875745
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Packaging
Weight per each
0.13
Carton
50
Package
200
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Used To Support Runs Of RMC, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 166

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
162 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
4 View Store

* All prices subject to change.

Begin Live Chat