CL150M - 1-1/2" 1H Mall CLMP

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL150M
Manufacturer
Appleton
Manufacturer's Part Number
CL-150MN
Description
1-1/2" 1H Mall CLMP
Clamp, Cable Size: 1-1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 In Width X 2.13 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875769 / 00781381875769
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL150M - Small Image
 
CL150M - Large Image
Attachments
 
 
CL150M - Specification Sheet
Other Links
 
 
CL150M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
extra long description
APP CL-150MN 1-1/2 IN COND CLAMP MA
Product Type
1-1/2 In Cond Clamp Mall Iron
Description
1-1/2" 1H MALL CLMP
Long Description
Clamp, Cable Size: 1-1/2 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 IN Width X 2.13 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC A
Special Features
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish;Mounting hole: 0.38 IN diameter
Additional Information
Cable Type
RMC, IMC, EMT
Cable Size
1-1/2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CL-150MN
GTIN
00781381875769
UPC
781381875769
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Used To Support Runs Of RMC, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat