CL200MN - 2 In Cond Clamp Mall Iron

Appleton

  • $7.96 (Each)
  • $7.96 (Each)

  • $159.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL200MN
Manufacturer
Appleton
Manufacturer's Part Number
CL-200MN
Description
2 In Cond Clamp Mall Iron
Clamp, Cable Size: 2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 1.06 In Width X 2.63 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875776 / 00781381875776
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.96 (Each)
Standard Packaging
$159.20 (Per 20)
Resources
Images
 
 
CL200MN - Small Image
 
CL200MN - Large Image
Attachments
 
 
CL200MN - Specification Sheet
Other Links
 
 
CL200MN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
extra long description
APP CL-200MN 2 IN COND CLAMP MALL I
Description
2 IN COND CLAMP MALL IRON
Product Type
2 In Cond Clamp Mall Iron
Long Description
Clamp, Cable Size: 2 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 1.06 IN Width X 2.63 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And E
Special Features
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish;Mounting hole: 0.50 IN diameter
Additional Information
Cable Size
2
Cable Type
RMC, IMC, EMT
Manufacturer Information
Manufacturers Part Number
CL-200MN
Brand
Appleton
GTIN
00781381875776
UPC
781381875776
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
CLAMP
Packaging
Weight per each
0.49
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Used To Support Runs Of RMC, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat