CLB100MN - 1" Mall Clamp Back

Appleton

  • $3.78 (Each)
  • $3.78 (Each)

  • $75.67 (Per 20)

  • $378.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLB100MN
Manufacturer
Appleton
Manufacturer's Part Number
CLB-100MN
Description
1" Mall Clamp Back
Appleton Clamp Back, Size: 1 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.19 In, Width: 1.31 In, Height: 0.56 In, Bolt Diameter: 1/4 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875868 / 00781381875868
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.78 (Each)
Carton
$75.67 (Per 20)
Standard Packaging
$378.33 (Per 100)
Resources
Images
 
 
CLB100MN - Small Image
 
CLB100MN - Large Image
Attachments
 
 
CLB100MN - Specification Sheet
Other Links
 
 
CLB100MN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Dimensions and Weight
Size
1
Descriptions
Product Type
1 In RGD Clampback Mall Iron
Description
1" MALL CLAMP BACK
extra long description
APP CLB-100MN 1 IN RGD CLAMPBACK MA
Special Features
provide spacing from mounting surface when used with pipe clamps
Long Description
Appleton Clamp Back, Size: 1 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.19 IN, Width: 1.31 IN, Height: 0.56 IN, Bolt Diameter: 1/4 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CLB-100MN
GTIN
00781381875868
UPC
781381875868
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Back
Packaging
Weight per each
0.15
Carton
20
Package
100
Uses, Certifications, and Standards
standard
CSA 065178;CSA C22.2 No. 18.4
Application
For Used To Support Runs Of RMC, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat