CLB150MN - 1-1/2" Mall Clamp Back

Appleton

  • $11.32 (Each)
  • $11.32 (Each)

  • $283.06 (Per 25)

  • $1,132.24 (Per 100)

In-Stock: 78 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLB150MN
Manufacturer
Appleton
Manufacturer's Part Number
CLB-150MN
Description
1-1/2" Mall Clamp Back
Appleton Clamp Back, Size: 1-1/2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.94 In, Width: 1.56 In, Height: 0.81 In, Bolt Diameter: 0.38 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Im
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875882 / 00781381875882
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.32 (Each)
Carton
$283.06 (Per 25)
Standard Packaging
$1,132.24 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
78
Resources
Images
 
 
CLB150MN - Small Image
 
CLB150MN - Large Image
Attachments
 
 
CLB150MN - Specification Sheet
Other Links
 
 
CLB150MN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2 In RGD Clampback
Description
1-1/2" MALL CLAMP BACK
Long Description
Appleton Clamp Back, Size: 1-1/2 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.94 IN, Width: 1.56 IN, Height: 0.81 IN, Bolt Diameter: 0.38 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IM
Special Features
provide spacing from mounting surface when used with pipe clamps
extra long description
APP CLB-150MN 1-1/2 IN RGD CLAMPBAC
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CLB-150MN
GTIN
00781381875882
UPC
781381875882
Taxonomies, Classifications, and Categories
Type
Clamp Back
Category Description
RIGID STRAPS & CLAMPBACKS
Packaging
Weight per each
0.32
Carton
25
Package
100
Uses, Certifications, and Standards
standard
CSA 065178;CSA C22.2 No. 18.4
Application
For Used To Support Runs Of RMC, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
77 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
1 View Store

* All prices subject to change.

Begin Live Chat