CLB200M - 2" Mall Clamp Back

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLB200M
Manufacturer
Appleton
Manufacturer's Part Number
CLB-200MN
Description
2" Mall Clamp Back
Appleton Clamp Back, Size: 2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 In, Width: 2 In, Height: 3/4 In, Bolt Diameter: 1/2 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Emt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875899 / 00781381875899
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CLB200M - Small Image
 
CLB200M - Large Image
Attachments
 
 
CLB200M - Specification Sheet
Other Links
 
 
CLB200M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Dimensions and Weight
Size
2
Descriptions
extra long description
APP CLB-200MN 2 IN RGD CLAMPBACK
Product Type
2 In RGD Clampback
Special Features
provide spacing from mounting surface when used with pipe clamps
Long Description
Appleton Clamp Back, Size: 2 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 IN, Width: 2 IN, Height: 3/4 IN, Bolt Diameter: 1/2 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CLB-200MN
GTIN
00781381875899
UPC
781381875899
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Back
Availability
Status
Inactive
Packaging
Weight per each
0.53
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Used To Support Runs Of RMC, IMC And EMT
standard
CSA C22.2 No. 18.4; CSA 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat