CLB200MN - 2" Mall Clamp Back

Appleton

  • $11.91 (Each)
  • $11.91 (Each)

  • $119.12 (Per 10)

  • $595.61 (Per 50)

  • $1,191.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLB200MN
Manufacturer
Appleton
Manufacturer's Part Number
CLB-200MN
Description
2" Mall Clamp Back
Appleton Clamp Back, Size: 2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 In, Width: 2 In, Height: 3/4 In, Bolt Diameter: 1/2 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Emt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875899 / 00781381875899
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.91 (Each)
Carton
$119.12 (Per 10)
Standard Packaging
$595.61 (Per 50)
Resources
Images
 
 
CLB200MN - Small Image
 
CLB200MN - Large Image
Attachments
 
 
CLB200MN - Specification Sheet
Other Links
 
 
CLB200MN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Dimensions and Weight
Size
2
Descriptions
Product Type
2 In RGD Clampback
Description
2" MALL CLAMP BACK
extra long description
APP CLB-200MN 2 IN RGD CLAMPBACK
Long Description
Appleton Clamp Back, Size: 2 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 IN, Width: 2 IN, Height: 3/4 IN, Bolt Diameter: 1/2 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT
Special Features
provide spacing from mounting surface when used with pipe clamps
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CLB-200MN
GTIN
00781381875899
UPC
781381875899
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Back
Packaging
Weight per each
0.53
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Used To Support Runs Of RMC, IMC And EMT
standard
CSA 065178;CSA C22.2 No. 18.4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat