CLB50MN - 1/2" Mall Clamp Back

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

  • $0.00 (Per 250)

In-Stock: 31 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLB50MN
Manufacturer
Appleton
Manufacturer's Part Number
CLB-50MN
Description
1/2" Mall Clamp Back
Appleton Clamp Back, Size: 1/2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 2.44 In, Width: 1.06 In, Height: 0.44 In, Bolt Diameter: 1/4 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc An
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875844 / 00781381875844
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
CLB50MN - Small Image
 
CLB50MN - Large Image
Attachments
 
 
CLB50MN - Specification Sheet
Other Links
 
 
CLB50MN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" MALL CLAMP BACK
Product Type
1/2 In RGD Clampback
Long Description
Appleton Clamp Back, Size: 1/2 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 2.44 IN, Width: 1.06 IN, Height: 0.44 IN, Bolt Diameter: 1/4 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC An
Special Features
provide spacing from mounting surface when used with pipe clamps
extra long description
APP CLB-50MN 1/2 IN RGD CLAMPBACK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CLB-50MN
GTIN
00781381875844
UPC
781381875844
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Back
Packaging
Weight per each
0.08
Carton
25
Package
250
Uses, Certifications, and Standards
standard
CSA 065178;CSA C22.2 No. 18.4
Application
For Used To Support Runs Of RMC, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
31 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat