CRN50 - Drain, Size: 1/2 In, Material: Aluminum, Finish: N

Appleton/Oz Gedney

  • $27.22 (Each)
  • $27.22 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CRN50
Manufacturer
Appleton/Oz Gedney
Manufacturer's Part Number
CRN50
Description
Drain, Size: 1/2 In, Material: Aluminum, Finish: N
Drain, Size: 1/2 In, Material: Aluminum, Finish: Natural Aluminum, Connection: Tapered Male Threaded, Standard: Csa C22.2 No. 30, Csa 065181, Ul Listed For Class I, Division 2
Slang Terms

Suggest a New Term
Categories
Enclosure Climate & Environmen - Enclosure Drain & Pressure Bre Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381785709 / 00781381785709
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.22 (Each)
Stock Availability
Hutchinson
0
West Wichita
0
All Stores
0
Resources
Images
 
 
CRN50 - Small Image
 
CRN50 - Large Image
Attachments
 
 
CRN50 - Specification Sheet
Other Links
 
 
CRN50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Male Threaded
Material
Aluminum
Material, Color, and Finish
Finish
Unfinished
Dimensions and Weight
Size
1/2
Descriptions
Description
DRAIN, SIZE: 1/2 IN, MATERIAL: ALUMINUM, FINISH: N
Extra Long Description
APP CRN50 DRAIN 1/2 ORDINARY LOC-A
Long Description
Drain, Size: 1/2 IN, Material: Aluminum, Finish: Natural Aluminum, Connection: Tapered Male Threaded, Standard: CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 2
Product Type
Drain 1/2 Ordinary Loc-Alum
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Generally installed at bottom of enclosure housing to drain moisture caused by condensation;Non-hazardous location;To provide a means for the prevention and/or release of condensation when properly installed in the appropriate location
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
CRN50
GTIN
00781381785709
UPC
781381785709
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
DRAIN
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Standard
CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat