ECP2023 - 20 Amp 2W 3P 125V Plug For U-Line Series

Appleton

  • $180.33 (Each)
  • $180.33 (Each)

  • $1,081.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECP2023
Manufacturer
Appleton
Manufacturer's Part Number
ECP-2023
Description
20 Amp 2W 3P 125V Plug For U-Line Series
Appleton U-Line Interchanger Ecp Standard Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 Amp, Voltage Rating: 125 Vac, Material: Copperfree (Less Than 4/10 Of 1 PCT) Aluminum, Nema Rating: Nema 7BCD, 9G, Plug Cable Diameter: 0.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381249256 / 00781381249256
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.33 (Each)
Standard Packaging
$1,081.98 (Per 6)
Resources
Images
 
 
ECP2023 - Small Image
 
ECP2023 - Large Image
Attachments
 
 
ECP2023 - Specification Sheet
Brochures
 
 
ECP2023 - Brochure
Other Links
 
 
ECP2023 - Other
 
ECP2023 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V ac
Number of Wires
2
amperage rating
20
Poles
3
Material
Copper-Free Aluminum
Current Rating
20 A
Dimensions and Weight
Diameter
1.75 in;44.4 mm
Length
2.78 in;70.6 mm
Descriptions
Product Type
Plug
Long Description
Plug, 20 A, 125 V ac, 3 Poles, 2 Wires, Copper-Free Aluminum, 1.75 in Diameter, 2.78 in Length, 0.45 lb
Special Features
Explosionproof;Dust-Ignitionproof
Description
20 AMP 2W 3P 125V PLUG FOR U-LINE SERIES
Short Description
Plug, 20 A, 125 VAC
extra long description
APP ECP-2023 ECP PLUG 20A 125V 2W3P
Additional Information
package quantity
1 CT;6 Pk
Standards Met
CSA certified
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ECP-2023
GTIN
00781381249256
UPC
781381249256
Taxonomies, Classifications, and Categories
Type
ECP Standard Plug
Category Description
Pin & Sleeve Devices
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
NEMA 7BCD/9G
standard
Class I, Division 1 And 2, Groups B, C, D;Class II, Division 1 And 2, Group G and Coal Dust;Class III
Application
Refinery;Petrochemical Plant and Other Areas Subject to Where Ignitable Gases Are Present
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat