ECP2023 - 20 Amp 2W 3P 125V Plug For U-Line Series

Appleton

  • $176.40 (Each)
  • $176.40 (Each)

  • $1,058.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ECP2023
Manufacturer
Appleton
Manufacturer's Part Number
ECP-2023
Description
20 Amp 2W 3P 125V Plug For U-Line Series
Plug, 20 A, 125 V Ac, 3 Poles, 2 Wires, Copper-Free Aluminum, 1.75 In Diameter, 2.78 In Length, 0.45 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381249256 / 00781381249256
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.40 (Each)
Standard Packaging
$1,058.40 (Per 6)
Resources
Images
 
 
ECP2023 - Small Image
 
ECP2023 - Large Image
Attachments
 
 
ECP2023 - Specification Sheet
Brochures
 
 
ECP2023 - Brochure
Other Links
 
 
ECP2023 - Other
 
ECP2023 - Other
Features
Voltage Rating
125 V ac
Material
Copper-Free Aluminum
Current Rating
20 A
Number of Wires
2
amperage rating
20
Poles
3
Dimensions and Weight
Diameter
1.75 in;44.4 mm
Length
2.78 in;70.6 mm
Descriptions
Product Type
Plug
Description
20 AMP 2W 3P 125V PLUG FOR U-LINE SERIES
Long Description
Plug, 20 A, 125 V ac, 3 Poles, 2 Wires, Copper-Free Aluminum, 1.75 in Diameter, 2.78 in Length, 0.45 lb
Short Description
Plug, 20 A, 125 VAC
Special Features
Explosionproof;Dust-Ignitionproof
extra long description
APP ECP-2023 ECP PLUG 20A 125V 2W3P
Additional Information
package quantity
1 CT;6 Pk
Standards Met
CSA certified
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ECP-2023
GTIN
00781381249256
UPC
781381249256
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
ECP Standard Plug
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
NEMA 7BCD/9G
Application
Refinery;Petrochemical Plant and Other Areas Subject to Where Ignitable Gases Are Present
standard
Class I, Division 1 And 2, Groups B, C, D;Class II, Division 1 And 2, Group G and Coal Dust;Class III
You must have an account to view stock levels
These alternate items can be purchased instead of ECP2023.
Jump To:

Cross Referenced

These items are similar to ECP2023 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECP2023 Appleton Electric 00781381249256
ENP5201 Eaton Crouse-Hinds 00782274310862
UGP-20231 Killark 00783936991955
UGP20231QW Killark 00783936076669
There were no add-on items found for ECP2023.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?