EYD36 - 1" Eyd

Appleton

  • $122.41 (Each)
  • $122.41 (Each)

  • $612.05 (Per 5)

  • $3,060.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYD36
Manufacturer
Appleton
Manufacturer's Part Number
EYD36
Description
1" Eyd
Unilets Eyd Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple, Size: 1 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT, Turning Radius: 1.38 In, Length: 4.31 In, Width: 2.19 In, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 30, Csa 065181, Ul Listed For Class I, Division 1 and 2 Groups C, D, Class Ii, Division 1 and 2 Groups E, F, G, Class Iii, For Use With
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381620895 / 00781381620895
Weight per unit
2.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.41 (Each)
Carton
$612.05 (Per 5)
Standard Packaging
$3,060.25 (Per 25)
Resources
Attachments
 
 
EYD36 - Specification Sheet
Images
 
 
EYD36 - Small Image
 
EYD36 - Large Image
Other Links
 
 
EYD36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Male Drain Seal
Description
1" EYD
Long Description
UNILETS EYD Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple, Size: 1 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT, Turning Radius: 1.38 IN, Length: 4.31 IN, Width: 2.19 IN, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G, Class III, For Use With
Special Features
For preventing passage of gases, vapors or flames from one portion of conduit system to another; Required in Class I, Division 1 and 2 locations within 18 IN of enclosures containing apparatus that may cause arcs, sparks or high temperatures; Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps; Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location; Required in Class I, Di
extra long description
APP EYD36 1 MALE DRAIN SEAL
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYD36
GTIN
00781381620895
UPC
781381620895
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYD Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple
Packaging
Weight per each
2.51
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat