EYD36 - 1" Eyd

Appleton

  • $122.41 (Each)
  • $122.41 (Each)

  • $612.05 (Per 5)

  • $3,060.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYD36
Manufacturer
Appleton
Manufacturer's Part Number
EYD36
Description
1" Eyd
Unilets Eyd Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple, Size: 1 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT, Turning Radius: 1.38 In, Length: 4.31 In, Width: 2.19 In, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 30, Csa 065181, Ul Listed For Class I, Division 1 and 2 Groups C, D, Class Ii, Division 1 and 2 Groups E, F, G, Class Iii, For Use With
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381620895 / 00781381620895
Weight per unit
2.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.41 (Each)
Carton
$612.05 (Per 5)
Standard Packaging
$3,060.25 (Per 25)
Resources
Images
 
 
EYD36 - Small Image
 
EYD36 - Large Image
Attachments
 
 
EYD36 - Specification Sheet
Other Links
 
 
EYD36 - Other
Features
Material
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Male Drain Seal
Description
1" EYD
extra long description
APP EYD36 1 MALE DRAIN SEAL
Long Description
UNILETS EYD Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple, Size: 1 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT, Turning Radius: 1.38 IN, Length: 4.31 IN, Width: 2.19 IN, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G, Class III, For Use With
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locatio
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYD36
GTIN
00781381620895
UPC
781381620895
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYD Series 25 PCT Fill Vertical Conduit Drain Sealing Fitting With Removable Nipple
Packaging
Weight per each
2.51
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G, Class III
You must have an account to view stock levels
These alternate items can be purchased instead of EYD36.
Jump To:

Cross Referenced

These items are similar to EYD36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD36 Appleton Electric 00781381620895
EYDM100 Appleton Electric 00781381230094
EYD31 Eaton Crouse-Hinds 00782274365077
EYD316 Eaton Crouse-Hinds 00782274365183
EYD36 Eaton Crouse-Hinds 00782274376202
EYD36-SA Eaton Crouse-Hinds 00782274102498
EYD-3-T Killark 00783936110813
EYD-3-TM Killark 00783936111759
EYDM-100 O-Z Gedney 00783126141344
EYD31 Thomas & Betts 00786210248332

* All prices subject to change.