EYS116 - 1/2" Cond Seal

Appleton

  • $29.76 (Each)
  • $29.76 (Each)

  • $148.80 (Per 5)

  • $744.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYS116
Manufacturer
Appleton
Manufacturer's Part Number
EYS116
Description
1/2" Cond Seal
Conduit Seal Body, 1/2 In Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male X Female Connection, 3.69 In Length, 1.25 In Width, Horizontal Mount/Vertical Mount, 0.93 LB/Ea
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381621144 / 00781381621144
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.76 (Each)
Carton
$148.80 (Per 5)
Standard Packaging
$744.00 (Per 25)
Resources
Images
 
 
EYS116 - Small Image
 
EYS116 - Large Image
Specifications Sheets
 
 
EYS116 - Specification Sheet
Attachments
 
 
EYS116 - Specification Sheet
Other Links
 
 
EYS116 - Other
Features
Material
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Finish
Epoxy Powder Coated Dichromate Zinc Electro-Plated
Color
Gray
Dimensions and Weight
Length
3.69 in;93.7 mm
Width
1.25 in;31.7 mm
Size
1/2
Descriptions
Product Type
Conduit Seal Body
Description
1/2" COND SEAL
Long Description
Conduit Seal Body, 1/2 in Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male x Female Connection, 3.69 in Length, 1.25 in Width, Horizontal Mount/Vertical Mount, 0.93 lb/EA
Short Description
Conduit Seal Body, 1/2 in, Epoxy Powder Coated Dichromate Zinc Electroplated
extra long description
APP EYS116 1/2 MALE SEAL-OFF
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;F;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locat
Additional Information
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Group A B C D;Class II Group E F G;Class III
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Threaded Rigid Metal Conduit and IMC
Standards Met
UL MA
package quantity
25 PK;5 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYS116
GTIN
00781381621144
UPC
781381621144
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.93 lb/EA
Weight per each
0.93
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
You must have an account to view stock levels

* All prices subject to change.