EYS36 - 1" Mall Cond Seal

Appleton

  • $47.45 (Each)
  • $47.45 (Each)

  • $237.25 (Per 5)

  • $1,186.25 (Per 25)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYS36
Manufacturer
Appleton
Manufacturer's Part Number
EYS36
Description
1" Mall Cond Seal
Unilets Eys Series 25 PCT Fill Vertical Sealing Fitting With Removable Nipple, Size: 1 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381704748 / 00781381704748
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.45 (Each)
Carton
$237.25 (Per 5)
Standard Packaging
$1,186.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Attachments
 
 
EYS36 - Specification Sheet
Images
 
 
EYS36 - Small Image
 
EYS36 - Large Image
Other Links
 
 
EYS36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Electro Zinc Plated, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Eys Sealing Unilet-Female
Description
1" MALL COND SEAL
Long Description
UNILETS EYS Series 25 PCT Fill Vertical Sealing Fitting With Removable Nipple, Size: 1 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;F;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locat
extra long description
APP EYS36 1 EYS SEALING UNILET-FEMA
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYS36
GTIN
00781381704748
UPC
781381704748
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical Sealing Fitting With Removable Nipple
Packaging
Weight per each
2.35
Carton
5
Package
25
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
5 View Store

* All prices subject to change.

Begin Live Chat