EYS66 - 2" Male & Female Hub Vertical Seal Off

Appleton

  • $112.40 (Each)
  • $112.40 (Each)

  • $562.00 (Per 5)
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
EYS66
Manufacturer
Appleton
Manufacturer's Part Number
EYS66
Description
2" Male & Female Hub Vertical Seal Off
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Removable Nipple, Size: 2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381621212 / 00781381621212
Weight per unit
5.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.40 (Each)
Carton
$562.00 (Per 5)
Resources
Images
 
 
EYS66 - Small Image
 
EYS66 - Large Image
Attachments
 
 
EYS66 - Specification Sheet
Other Links
 
 
EYS66 - Other
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
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Size
2
Descriptions
Product Type
2 Male Seal-Off
Description
2" MALE & FEMALE HUB VERTICAL SEAL OFF
Long Description
UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 2 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;F;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locat
extra long description
APP EYS66 2 MALE SEAL-OFF
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYS66
GTIN
00781381621212
UPC
781381621212
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple
Packaging
Weight per each
5.6
Carton
5
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS66.
Jump To:

Similar Items

Similar items are close alternatives to EYS66, though they may not be 100% alike.

Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Pai...
  • Our Part #: EYS66
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS66
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,630.00) ·
EYS66 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$163.00

Each

QTY:
Each
Add
Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Pai...
  • Our Part #: EYS616
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS616
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($307.14) ·
EYS616 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$307.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS66 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM200 Appleton Electric 00781381135474
EYS66 Appleton Electric 00781381621212
EYS616 Eaton Crouse-Hinds 00782274277004
EYS66 Eaton Crouse-Hinds 00782274379609
ENY-6-TM Killark 00783936111421
EYAM-200 O-Z Gedney 00783126139051
EYM-200 O-Z Gedney 00783126099348
EYS61TB Thomas & Betts 00786210248110

* All prices subject to change.

Begin Live Chat