EYSF100 - 1" Sealing Fit G Exp-Proof

Appleton

  • $47.55 (Each)
  • $47.55 (Each)

  • $237.75 (Per 5)

  • $1,188.75 (Per 25)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYSF100
Manufacturer
Appleton
Manufacturer's Part Number
EYSF-100
Description
1" Sealing Fit G Exp-Proof
Conduit Seal Body, 1 In Trade Size, Female Connection, 4.25 In Length, 1.75 In Width, Vertical Mount, 1.72 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381330657 / 00781381330657
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.55 (Each)
Carton
$237.75 (Per 5)
Standard Packaging
$1,188.75 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Specifications Sheets
 
 
EYSF100 - Specification Sheet
Images
 
 
EYSF100 - Small Image
 
EYSF100 - Large Image
 
EYSF100 - Large Image
Other Links
 
 
EYSF100 - Other
Attachments
 
 
EYSF100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered FNPT
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Electro Zinc Plated, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Length
4.25 in
Size
1
Width
1.75 in
Descriptions
Description
1" SEALING FIT G EXP-PROOF
Extra Long Description
APP EYSF-100 SEALING FIT'G EXP-PROO
Long Description
Conduit Seal Body, 1 in Trade Size, Female Connection, 4.25 in Length, 1.75 in Width, Vertical Mount, 1.72 lb/EA
Product Type
Conduit Seal Body
Short Description
Conduit Seal Body, 1 in, Female Connection
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Additional Information
Body Type
Conduit Seal
Connection Type
Female
Enclosure Type
Class I Group A B C D;Class II Group E F G;Class III
For Use With
Threaded Rigid Met
Made In USA
yes
Mounting Type
Vertical Mount
Package Quantity
25 PK;1 CT
Standards Met
UL MA
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYSF-100
GTIN
00781381330657
UPC
781381330657
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting
Trade Size
Trade Size
1 in
Packaging
Weight
1.72 lb/EA
Weight per each
1.72
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location
Standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Durant
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat