EYSF75 - 3/4" Mall Cond Seal

Appleton

  • $34.34 (Each)
  • $34.34 (Each)

  • $171.70 (Per 5)

  • $858.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYSF75
Manufacturer
Appleton
Manufacturer's Part Number
EYSF75
Description
3/4" Mall Cond Seal
Conduit Seal Body, 3/4 In Trade Size, Zinc Electro-Plated Chromate Epoxy Powder Coated, Female Connection, 3.63 In Length, 1.38 In Width, Vertical Mount, 1.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381330558 / 00781381330558
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.34 (Each)
Carton
$171.70 (Per 5)
Standard Packaging
$858.50 (Per 25)
Resources
Images
 
 
EYSF75 - Small Image
 
EYSF75 - Large Image
Attachments
 
 
EYSF75 - Specification Sheet
Other Links
 
 
EYSF75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Tapered FNPT
Material, Color, and Finish
Finish
Zinc Electro-Plated Chromate Epoxy Powder Coated
Dimensions and Weight
Length
3.63 in
Width
1.38 in
Size
3/4
Descriptions
Product Type
Conduit Seal Body
Description
3/4" MALL COND SEAL
Long Description
Conduit Seal Body, 3/4 in Trade Size, Zinc Electro-Plated Chromate Epoxy Powder Coated, Female Connection, 3.63 in Length, 1.38 in Width, Vertical Mount, 1.17 lb/EA
Short Description
Conduit Seal Body, 3/4 in, Zinc Electroplated Chromate Epoxy Powder Coated, Vertical Mount
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
extra long description
APP EYSF75 SEALING FIT'G EXP-PROOF
Additional Information
body type
Conduit Seal
Connection Type
Female
Enclosure Type
Class I Group A B C D;Class II Group E F G;Class III
Mounting Type
Vertical Mount
for use with
Threaded Rigid Metal Conduit and IMC
Standards Met
UL MA
package quantity
25 PK;5 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYSF75
GTIN
00781381330558
UPC
781381330558
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.17 lb/EA
Weight per each
1.17
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat