FD1100 - 1G Mall FD Box

Appleton

  • $43.62 (Each)
  • $43.62 (Each)

  • $436.20 (Per 10)
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
FD1100
Manufacturer
Appleton
Manufacturer's Part Number
FD1100
Description
1G Mall FD Box
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-CO
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381333955 / 00781381333955
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.62 (Each)
Carton
$436.20 (Per 10)
Resources
Images
 
 
FD1100 - Small Image
 
FD1100 - Large Image
Attachments
 
 
FD1100 - Specification Sheet
Other Links
 
 
FD1100 - Other
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
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Unilet Type FD-1 Gang
Description
1G MALL FD BOX
extra long description
APP FD1100 1 UNILET TYPE FD-1 GANG
Long Description
UNILETS FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Triple-Co
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(1) 1 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
FD1100
Brand
Appleton
GTIN
00781381333955
UPC
781381333955
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FD Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
2.65
Carton
10
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD1100.
Jump To:

Similar Items

Similar items are close alternatives to FD1100, though they may not be 100% alike.

Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Cop...
  • Our Part #: FD1100A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD-1-100-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($273.20) ·
FD1100A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.64

Each

QTY:
Each
Add
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Mal...
  • Our Part #: FD175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($429.00) ·
FD175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.90

Each

QTY:
Each
Add
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: ...
  • Our Part #: FS1100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS1100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.80) ·
FS1100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.80

Each

QTY:
Each
Add
1-GANG FD UNILET W/ MTG LUG
  • MFR Part #: FD-1-50L
  • GTIN: 00781381322416
  • Manufacturer: Appleton
1-GANG FD UNI W/ MTG LUG
  • MFR Part #: FD-1-75L
  • GTIN: 00781381322423
  • Manufacturer: Appleton
THREADED UNILET
  • MFR Part #: FD150
  • GTIN: 00781381333658
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FD1100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD-1-100 Appleton Electric 00781381333955
FD3 Eaton Crouse-Hinds 00782274397009
FDM3 Eaton Crouse-Hinds 00662277026598
FD-3M Killark 00783936048550
FD-1-100 O-Z Gedney 00783126201024
FD3-TB Thomas & Betts 00786210197074
FD3TB Thomas & Betts n/a
FD3-TB Thomas & Betts Conduit n/a
FSD3M Topaz 00751338852013

* All prices subject to change.

Begin Live Chat