FDB2LA - 2G Alu FD Box W/Lugs

Appleton

  • $201.07 (Each)
  • $201.07 (Each)

  • $1,005.35 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDB2LA
Manufacturer
Appleton
Manufacturer's Part Number
FDB-2L-A
Description
2G Alu FD Box W/Lugs
Unilets FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 In, Width: 6-1/2 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Nu
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381460897 / 00781381460897
Weight per unit
2.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.07 (Each)
Carton
$1,005.35 (Per 5)
Resources
Images
 
 
FDB2LA - Small Image
 
FDB2LA - Large Image
Attachments
 
 
FDB2LA - Specification Sheet
Other Links
 
 
FDB2LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Descriptions
Product Type
2-Gang Thick Wall FD Unilet
Description
2G ALU FD BOX W/LUGS
extra long description
APP FDB-2L-A 2-GANG THICK WALL FD U
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Long Description
UNILETS FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 IN, Width: 6-1/2 IN, Depth: 2.69 IN, Finish: Epoxy Powder Coat, Standard: UL 514 A, UL File Nu
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FDB-2L-A
GTIN
00781381460897
UPC
781381460897
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FDB Deep Depth 2-Gang Cast Device Box
Packaging
Weight per each
2.44
Carton
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
Mounting
Lugs
standard
UL 514 A, UL File Number E2527, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat