FDB2LA - 2G Alu FD Box W/Lugs

Appleton

  • $156.69 (Each)
  • $156.69 (Each)

  • $783.45 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FDB2LA
Manufacturer
Appleton
Manufacturer's Part Number
FDB-2L-A
Description
2G Alu FD Box W/Lugs
Unilets FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 In, Width: 6-1/2 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Nu
Slang Terms

Categories
Unilets) - FS & FD Type Boxes & Covers
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381460897 / 00781381460897
Weight per unit
2.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.69 (Each)
Carton
$783.45 (Per 5)
Resources
Images
 
 
FDB2LA - Small Image
 
FDB2LA - Large Image
Attachments
 
 
FDB2LA - Specification Sheet
Other Links
 
 
FDB2LA - Other
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Descriptions
Product Type
2-Gang Thick Wall FD Unilet
Description
2G ALU FD BOX W/LUGS
Long Description
UNILETS FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 IN, Width: 6-1/2 IN, Depth: 2.69 IN, Finish: Epoxy Powder Coat, Standard: UL 514 A, UL File Nu
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
extra long description
APP FDB-2L-A 2-GANG THICK WALL FD U
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FDB-2L-A
GTIN
00781381460897
UPC
781381460897
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FDB Deep Depth 2-Gang Cast Device Box
Packaging
Weight per each
2.44
Carton
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
Mounting
Lugs
standard
UL 514 A, UL File Number E2527, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of FDB2LA.
Jump To:

Similar Items

Similar items are close alternatives to FDB2LA, though they may not be 100% alike.

2-GANG FD BOXES THICK WALL
  • MFR Part #: FDB-2L
  • GTIN: 00781381332644
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FDB2LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDB-2L-A Appleton Electric 00781381460897
FD029SA Eaton Crouse-Hinds n/a
2FDQ Killark 00783936150826
There were no add-on items found for FDB2LA.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds