FDC1100 - 1G Threaded Unilet

Appleton

  • $53.13 (Each)
  • $53.13 (Each)

  • $265.65 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDC1100
Manufacturer
Appleton
Manufacturer's Part Number
FDC1100
Description
1G Threaded Unilet
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel FS & FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381335652 / 00781381335652
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.13 (Each)
Standard Packaging
$265.65 (Per 5)
Resources
Images
 
 
FDC1100 - Small Image
 
FDC1100 - Large Image
Attachments
 
 
FDC1100 - Specification Sheet
Other Links
 
 
FDC1100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Product Type
Single Gang Threaded Unilet
extra long description
APP FDC1100 SINGLE GANG THREADED UN
Description
1G THREADED UNILET
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Long Description
UNILETS FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 IN, Cable Entry: (2) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Additional Information
number of outlet
2
Knockouts
FALSE
Cable Entry
(2) 1 IN Hub
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FDC1100
GTIN
00781381335652
UPC
781381335652
Taxonomies, Classifications, and Categories
Type
FDC Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
1.2
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat