FDCT1100 - 1" FDCT Deep Box

Appleton

  • $66.91 (Each)
  • $66.91 (Each)
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
FDCT1100
Manufacturer
Appleton
Manufacturer's Part Number
FDCT1100
Description
1" FDCT Deep Box
Unilets FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Tripl
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381337007 / 00781381337007
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.91 (Each)
Resources
Images
 
 
FDCT1100 - Small Image
 
FDCT1100 - Large Image
Attachments
 
 
FDCT1100 - Specification Sheet
Other Links
 
 
FDCT1100 - Other
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
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Description
1" FDCT DEEP BOX
extra long description
APP FDCT1100 THREADED UNILET 1
Long Description
UNILETS FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 IN, Cable Entry: (3) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Tripl
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Product Type
Threaded Unilet 1
Additional Information
Cable Entry
(3) 1 IN Hub
number of outlet
3
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
FDCT1100
Brand
Appleton
GTIN
00781381337007
UPC
781381337007
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FDCT Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
2.68
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDCT1100.
Jump To:

Cross Referenced

These items are similar to FDCT1100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDCT-1-100 Appleton Electric 00781381337007
FDCT3 Eaton Crouse-Hinds 00782274466538
FDCT-1-100 O-Z Gedney 00783126201727

* All prices subject to change.

Begin Live Chat