FFL125 - 1-1/4" Rigid Pull Elbow

Appleton

  • $41.48 (Each)
  • $41.48 (Each)

  • $207.38 (Per 5)

  • $1,036.91 (Per 25)

  • $4,147.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FFL125
Manufacturer
Appleton
Manufacturer's Part Number
FFL-125
Description
1-1/4" Rigid Pull Elbow
90 Deg Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Trade Size: 1-1/4 In, Flexibility: Rigid and Imc, Connection: Female Threaded, Dimension A: 2-1/4 In, Standa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
N/A
UPC/GTIN
781381338950 / 00781381338950
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.48 (Each)
Carton
$207.38 (Per 5)
Standard Packaging
$1,036.91 (Per 25)
Resources
Images
 
 
FFL125 - Small Image
 
FFL125 - Large Image
Attachments
 
 
FFL125 - Specification Sheet
Other Links
 
 
FFL125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Descriptions
Product Type
1-1/4 In 90 Deg Fem PLG Elb
Description
1-1/4" RIGID PULL ELBOW
extra long description
APP FFL-125 1-1/4 IN 90 DEG FEM PLG
Long Description
90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1-1/4 IN, Flexibility: Rigid And IMC, Connection: Female Threaded, Dimension A: 2-1/4 IN, Standa
Special Features
Provide a 90 DEG change of direction in a conduit run;Provides a compact wire pulling point;Watertight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FFL-125
GTIN
00781381338950
UPC
781381338950
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
90 DEG Gasketed Pulling Elbow
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
1.2
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat