FFL200 - 2" 90D WT Pull Elbow

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FFL200
Manufacturer
Appleton
Manufacturer's Part Number
FFL-200
Description
2" 90D WT Pull Elbow
90 Deg Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Trade Size: 2 In, Flexibility: Rigid and Imc, Connection: Female Threaded, Dimension A: 3.19 In, Standard: U
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
N/A
UPC/GTIN
781381339056 / 00781381339056
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FFL200 - Small Image
 
FFL200 - Large Image
Attachments
 
 
FFL200 - Specification Sheet
Other Links
 
 
FFL200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Descriptions
Long Description
90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 2 IN, Flexibility: Rigid And IMC, Connection: Female Threaded, Dimension A: 3.19 IN, Standard: U
Special Features
Provide a 90 DEG change of direction in a conduit run;Provides a compact wire pulling point;Watertight
extra long description
APP FFL-200 2 IN 90 DEG FEM PLG ELB
Description
2" 90D WT PULL ELBOW
Product Type
2 In 90 Deg Fem PLG Elb
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FFL-200
GTIN
00781381339056
UPC
781381339056
Taxonomies, Classifications, and Categories
Type
90 DEG Gasketed Pulling Elbow
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
2
Packaging
Weight per each
2.35
Carton
10
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat