FS1100 - 1" Shallow FS Box

Appleton

  • $35.70 (Each)
  • $35.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS1100
Manufacturer
Appleton
Manufacturer's Part Number
FS1100
Description
1" Shallow FS Box
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple-CO
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381341257 / 00781381341257
Weight per unit
2.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.70 (Each)
Resources
Images
 
 
FS1100 - Small Image
 
FS1100 - Large Image
Attachments
 
 
FS1100 - Specification Sheet
Other Links
 
 
FS1100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Description
1" SHALLOW FS BOX
extra long description
APP FS1100 UNILET 1 THREADED
Long Description
UNILETS FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2 IN, Finish: Triple-Co
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Product Type
Unilet 1 Threaded
Additional Information
Cable Entry
(1) 1 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
FS1100
Brand
Appleton
GTIN
00781381341257
UPC
781381341257
Taxonomies, Classifications, and Categories
Type
FS Shallow Depth 1-Gang Cast Device Box
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
2.23
Carton
1
Uses, Certifications, and Standards
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
Application
For Use With Threaded Metal Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat