FS275 - Unilets FS Shallow Depth 2-Gang Cast Device Box, N

Appleton

  • $44.83 (Each)
  • $44.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS275
Manufacturer
Appleton
Manufacturer's Part Number
FS275
Description
Unilets FS Shallow Depth 2-Gang Cast Device Box, N
Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Triple
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381341806 / 00781381341806
Weight per unit
2.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.83 (Each)
Resources
Images
 
 
FS275 - Small Image
 
FS275 - Large Image
Attachments
 
 
FS275 - Specification Sheet
Other Links
 
 
FS275 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
extra long description
APP FS275 UNILET 3/4 THREADED 2 GA
Product Type
Unilet 3/4 Threaded 2 Gang
Description
UNILETS FS SHALLOW DEPTH 2-GANG CAST DEVICE BOX, N
Long Description
UNILETS FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Cubic Capacity: 32 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2 IN, Finish: Triple
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(1) 3/4 IN Hub
Knockouts
FALSE
number of outlet
1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FS275
GTIN
00781381341806
UPC
781381341806
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FS Shallow Depth 2-Gang Cast Device Box
Packaging
Weight per each
2.41
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat