FS2EXT - 2" Extension FS

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS2EXT
Manufacturer
Appleton
Manufacturer's Part Number
FS-2EXT
Description
2" Extension FS
Unilets FS Type Rigid Top Extension Box, Material: Malleable Iron, Size: 1 In Extension, Mounting: Box, Standard: Ul 514A, Ul File Number E2527, Nema FB-1, Os-1, For Use With Unilets FS Two Gang Cast Device Boxes
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381342056 / 00781381342056
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FS2EXT - Small Image
 
FS2EXT - Large Image
Attachments
 
 
FS2EXT - Specification Sheet
Other Links
 
 
FS2EXT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1 IN Extension
Descriptions
Product Type
Extension Cast Dev Box
extra long description
APP FS-2EXT EXTENSION CAST DEV BOX
Description
2" EXTENSION FS
Long Description
UNILETS FS Type Rigid Top Extension Box, Material: Malleable Iron, Size: 1 IN Extension, Mounting: Box, Standard: UL 514A, UL File Number E2527, NEMA FB-1, OS-1, For Use With Unilets FS Two Gang Cast Device Boxes
Special Features
Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Weatherproof, raintight and dust tight when used with cast gasketed covers
Manufacturer Information
Manufacturers Part Number
FS-2EXT
Brand
Appleton
GTIN
00781381342056
UPC
781381342056
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FS Type Rigid Top Extension Box
Packaging
Weight per each
0.93
Carton
5
Package
25
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Unilets FS Two Gang Cast Device Boxes
standard
UL 514A, UL File Number E2527, NEMA FB-1, OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat