FSC1100A - Cast Dev Box SGL Gang 1 In Hub

Appleton

  • $39.62 (Each)
  • $39.62 (Each)

  • $198.12 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSC1100A
Manufacturer
Appleton
Manufacturer's Part Number
FSC-1-100-A
Description
Cast Dev Box SGL Gang 1 In Hub
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381344005 / 00781381344005
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.62 (Each)
Carton
$39.62 (Each)
Standard Packaging
$198.12 (Per 5)
Resources
Images
 
 
FSC1100A - Small Image
 
FSC1100A - Large Image
Attachments
 
 
FSC1100A - Specification Sheet
Other Links
 
 
FSC1100A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Size
1
Descriptions
Long Description
UNILETS FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (2) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2 IN, Finish: Epoxy Powder Coat, Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Product Type
Cast Dev Box SGL Gang 1 In Hub
extra long description
APP FSC-1-100-A CAST DEV BOX SGL GA
Description
CAST DEV BOX SGL GANG 1 IN HUB
Additional Information
Cable Entry
(2) 1 IN Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSC-1-100-A
GTIN
00781381344005
UPC
781381344005
Taxonomies, Classifications, and Categories
Type
FSC Shallow Depth 1-Gang Cast Device Box
Packaging
Weight per each
0.75
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
Application
For Use With Threaded Metal Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat