FSC1100A - Cast Dev Box SGL Gang 1 In Hub

Appleton

  • $40.42 (Each)
  • $40.42 (Each)

  • $202.10 (Per 5)
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
FSC1100A
Manufacturer
Appleton
Manufacturer's Part Number
FSC-1-100-A
Description
Cast Dev Box SGL Gang 1 In Hub
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381344005 / 00781381344005
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.42 (Each)
Standard Packaging
$202.10 (Per 5)
Resources
Images
 
 
FSC1100A - Small Image
 
FSC1100A - Large Image
Attachments
 
 
FSC1100A - Specification Sheet
Other Links
 
 
FSC1100A - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Size
1
Descriptions
Product Type
Cast Dev Box SGL Gang 1 In Hub
extra long description
APP FSC-1-100-A CAST DEV BOX SGL GA
Long Description
UNILETS FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (2) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2 IN, Finish: Epoxy Powder Coat, Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Description
CAST DEV BOX SGL GANG 1 IN HUB
Additional Information
Cable Entry
(2) 1 IN Hub
Knockouts
FALSE
number of outlet
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSC-1-100-A
GTIN
00781381344005
UPC
781381344005
Taxonomies, Classifications, and Categories
Type
FSC Shallow Depth 1-Gang Cast Device Box
Packaging
Weight per each
0.75
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSC1100A.
Jump To:

Similar Items

Similar items are close alternatives to FSC1100A, though they may not be 100% alike.

Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material:...
  • Our Part #: FSC1100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC1100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.43) ·
FSC1100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.43

Each

QTY:
Each
Add
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material:...
  • Our Part #: FSC175A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSC175A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($386.10) ·
FSC175A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$38.61

Each

QTY:
Each
Add
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material:...
  • Our Part #: APPFSC175A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSC175A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
APPFSC175A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1/2 UNILET BODY
  • MFR Part #: FSC150A
  • GTIN: 00781381343503
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FSC1100A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSC3-SA Eaton Crouse-Hinds 00782274099972
FSC-3 Killark 00783936190198
FSC-1-100A O-Z Gedney 00781381344005
FSC-1-100 Appleton Electric 00781381343954
FSC1100A Appleton Electric n/a
FSC-1-100 O-Z Gedney 00783126204476
AFSC3 Thomas & Betts 00042269304604

* All prices subject to change.

Begin Live Chat