FSC150 - 1G Mall FSC Box

Appleton

  • $33.50 (Each)
  • $33.50 (Each)

  • $335.00 (Per 10)
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
FSC150
Manufacturer
Appleton
Manufacturer's Part Number
FSC150
Description
1G Mall FSC Box
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (2) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Trip
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381343459 / 00781381343459
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.50 (Each)
Carton
$335.00 (Per 10)
Resources
Images
 
 
FSC150 - Small Image
 
FSC150 - Large Image
Attachments
 
 
FSC150 - Specification Sheet
Other Links
 
 
FSC150 - Other
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
Malleable Iron
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 Type FSC Thread Unilet
Description
1G MALL FSC BOX
extra long description
APP FSC150 1/2 TYPE FSC THREAD UNI
Long Description
UNILETS FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2 IN, Finish: Trip
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(2) 1/2 IN Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSC150
GTIN
00781381343459
UPC
781381343459
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FSC Shallow Depth 1-Gang Cast Device Box
Packaging
Weight per each
2
Carton
10
Uses, Certifications, and Standards
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
Application
For Use With Threaded Metal Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSC150.
Jump To:

Similar Items

Similar items are close alternatives to FSC150, though they may not be 100% alike.

Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, ...
  • Our Part #: FSC175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($398.90) ·
FSC175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.89

Each

QTY:
Each
Add
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material:...
  • Our Part #: FSC1100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC1100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.43) ·
FSC1100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.43

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, S...
  • Our Part #: FSC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($270.60) ·
FSC1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.12

Each

QTY:
Each
Add
1/2 UNILET BODY
  • MFR Part #: FSC150A
  • GTIN: 00781381343503
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FSC150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSC-l -50 Appleton Electric n/a
FSC150L Appleton Electric 00781381343558
FSC150 Appleton Electric 00781381343459
FSC1 Eaton Crouse-Hinds 00782274410302
FSCM1 Eaton Crouse-Hinds 00662277026543
FSC-1M Killark 00783936048796
FSC-1-50 O-Z Gedney 00783126204452
FSC1-TB Thomas & Betts 00786210197005
FSC1TB Thomas & Betts n/a
FSCS1M Topaz 00751338852020

* All prices subject to change.

Begin Live Chat