FSC175 - 1G Mall FSC Box

Appleton

  • $39.89 (Each)
  • $39.89 (Each)

  • $398.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSC175
Manufacturer
Appleton
Manufacturer's Part Number
FSC175
Description
1G Mall FSC Box
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 2 Hubs, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381343701 / 00781381343701
Weight per unit
2.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.89 (Each)
Carton
$398.90 (Per 10)
Resources
Images
 
 
FSC175 - Small Image
 
FSC175 - Large Image
Attachments
 
 
FSC175 - Specification Sheet
Other Links
 
 
FSC175 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Shallow
Number of Gangs
1
Number of Hubs
2
Material
Malleable Iron
Dimensions and Weight
Hub Size
3/4 in
Width
2.81 in
Height
5.88 in
Size
3/4
Descriptions
Product Type
Device Box
Description
1G MALL FSC BOX
Long Description
Device Box, Shallow, 3/4 in Trade Size, Threaded Connection, 18 cu.in Capacity, 1 Gang, 2 Hubs, 3/4 in Hub Size, 2.81 in Width, 5.88 in Height, Box Mount, 2.22 lb/EA
Short Description
FS Device Box, 3/4 in, Shallow, Steel, 2 Hubs
Special Features
Corrosion Resistant;Weatherproof;Rain Tight;Dust Tight
extra long description
APP FSC175 3/4 TYPE FSC THREAD UNIL
Additional Information
Standards Met
UL 514 A;UL File Number E2527;CSA C22.2 No. 18.1;CSA 001472 Certified;NEMA FB-1
package quantity
10 CT
Made in USA
yes
Connection Type
Threaded
Mounting Type
Box Mount
includes
Internal Ground Screw
for use with
Threaded Metal Conduit;IMC Conduit
Knockouts
FALSE
Cable Entry
(2) 3/4 IN Hub
number of outlet
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSC175
GTIN
00781381343701
UPC
781381343701
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FSC Shallow Depth 1-Gang Cast Device Box
Trade Size
Trade Size
3/4 in
Packaging
Weight
2.22 lb/EA
Weight per each
2.22
Carton
10
Uses, Certifications, and Standards
Application
Wiring Device;Conductor;Indoor or Outdoor
Capacity
18 cu.in
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat