FSK1BA - 1G Alu FS Blank Cover

Appleton

  • $4.86 (Each)
  • $4.86 (Each)

  • $121.50 (Per 25)

  • $486.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK1BA
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1B-A
Description
1G Alu FS Blank Cover
1-Gang Blank Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Device Boxes
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381347204 / 00781381347204
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.86 (Each)
Carton
$121.50 (Per 25)
Standard Packaging
$486.00 (Per 100)
Resources
Images
 
 
FSK1BA - Small Image
 
FSK1BA - Large Image
Attachments
 
 
FSK1BA - Specification Sheet
Other Links
 
 
FSK1BA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Descriptions
Product Type
Single Gang Blank Alum Cover
extra long description
APP FSK-1B-A SINGLE GANG BLANK ALUM
Description
1G ALU FS BLANK COVER
Long Description
1-Gang Blank Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Device Boxes
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Less gasket
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1B-A
GTIN
00781381347204
UPC
781381347204
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
1-Gang Blank Box Cover
Packaging
Weight per each
0.1
Carton
25
Package
100
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Device Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat