FSK1DRA - 1G Al DPLX Recep CVR

Appleton

  • $9.93 (Each)
  • $9.93 (Each)

  • $248.25 (Per 25)

  • $496.50 (Per 50)
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
FSK1DRA
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1DR-A
Description
1G Al DPLX Recep CVR
1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 or 3 Wire Duplex Receptacles
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381347402 / 00781381347402
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.93 (Each)
Carton
$248.25 (Per 25)
Standard Packaging
$496.50 (Per 50)
Resources
Images
 
 
FSK1DRA - Small Image
 
FSK1DRA - Large Image
Attachments
 
 
FSK1DRA - Specification Sheet
Other Links
 
 
FSK1DRA - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Descriptions
Product Type
Single Gang Alum Cover
extra long description
APP FSK-1DR-A SINGLE GANG ALUM COVE
Description
1G AL DPLX RECEP CVR
Long Description
1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 Or 3 Wire Duplex Receptacles
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Less gasket
Additional Information
number of outlet
(2) Duplex Receptacle
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1DR-A
GTIN
00781381347402
UPC
781381347402
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
1-Gang Box Cover
Packaging
Weight per each
0.08
Carton
25
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Standard 2 Or 3 Wire Duplex Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSK1DRA.
Jump To:

Cross Referenced

These items are similar to FSK1DRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1DR-A Appleton Electric 00781381347402
DS23 Eaton Crouse-Hinds 00782274224909
DS23-SA Eaton Crouse-Hinds 00782274745220
DS7000RF Eaton Crouse-Hinds 00662276160545
RCS1 Eaton Crouse-Hinds 00662277026680
1FA Killark 00783936120010
FS-1-DCS O-Z Gedney 00783126211108
FS1DCA O-Z Gedney 00783126071276
FSK-1DR O-Z Gedney 00781381347358
DS23TB Thomas & Betts 00786210971087
RCS-1 Thomas & Betts 00785991503166
A8 Raco n/a

* All prices subject to change.

Begin Live Chat