FSK1DRC - 1G DPLX RCPT Cover

Appleton

  • $34.63 (Each)
  • $34.63 (Each)

  • $346.30 (Per 10)

  • $1,731.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK1DRC
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1DR-C
Description
1G DPLX RCPT Cover
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 or 3 Wire Duplex Receptacles
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381332682 / 00781381332682
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.63 (Each)
Carton
$346.30 (Per 10)
Standard Packaging
$1,731.50 (Per 50)
Resources
Images
 
 
FSK1DRC - Small Image
 
FSK1DRC - Large Image
Attachments
 
 
FSK1DRC - Specification Sheet
Other Links
 
 
FSK1DRC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Descriptions
Product Type
1-Gang Duplex Receptacle Cover
Description
1G DPLX RCPT COVER
Long Description
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 Or 3 Wire Duplex Receptacles
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Dry Location;Less gasket
extra long description
APP FSK-1DR-C 1-GANG DUPLEX RECEPTA
Additional Information
number of outlet
(2) Duplex Receptacle
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1DR-C
GTIN
00781381332682
UPC
781381332682
Taxonomies, Classifications, and Categories
Type
1-Gang Cast Cover
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
0.41
Carton
10
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Standard 2 Or 3 Wire Duplex Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat