FSK1TSGC - 1G TGL SW Cover

Appleton

  • $20.21 (Each)
  • $20.21 (Each)

  • $101.05 (Per 5)

  • $1,010.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK1TSGC
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1TSG-C
Description
1G TGL SW Cover
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Number Of Outlet: (1) Square Handle Toggle Switch, Mounting: Box, For Use With Square Handle Toggle Switches
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381348058 / 00781381348058
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.21 (Each)
Carton
$101.05 (Per 5)
Standard Packaging
$1,010.50 (Per 50)
Resources
Images
 
 
FSK1TSGC - Small Image
 
FSK1TSGC - Large Image
Attachments
 
 
FSK1TSGC - Specification Sheet
Other Links
 
 
FSK1TSGC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Descriptions
Product Type
Cast Cover SQ HNDL TGL SW
Description
1G TGL SW COVER
extra long description
APP FSK-1TSG-C CAST COVER SQ HNDL T
Long Description
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Number Of Outlet: (1) Square Handle Toggle Switch, Mounting: Box, For Use With Square Handle Toggle Switches
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Dry Location;Less gasket
Additional Information
number of outlet
(1) Square Handle Toggle Switch
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1TSG-C
GTIN
00781381348058
UPC
781381348058
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
1-Gang Cast Cover
Packaging
Weight per each
0.54
Carton
5
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Square Handle Toggle Switches
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat