FSK1TSGC - 1G TGL SW Cover

Appleton

  • $20.21 (Each)
  • $20.21 (Each)

  • $101.05 (Per 5)

  • $1,010.50 (Per 50)
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
FSK1TSGC
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1TSG-C
Description
1G TGL SW Cover
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Number Of Outlet: (1) Square Handle Toggle Switch, Mounting: Box, For Use With Square Handle Toggle Switches
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381348058 / 00781381348058
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.21 (Each)
Carton
$101.05 (Per 5)
Standard Packaging
$1,010.50 (Per 50)
Resources
Images
 
 
FSK1TSGC - Small Image
 
FSK1TSGC - Large Image
Attachments
 
 
FSK1TSGC - Specification Sheet
Other Links
 
 
FSK1TSGC - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Descriptions
Product Type
Cast Cover SQ HNDL TGL SW
Description
1G TGL SW COVER
extra long description
APP FSK-1TSG-C CAST COVER SQ HNDL T
Long Description
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Number Of Outlet: (1) Square Handle Toggle Switch, Mounting: Box, For Use With Square Handle Toggle Switches
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Dry Location;Less gasket
Additional Information
number of outlet
(1) Square Handle Toggle Switch
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1TSG-C
GTIN
00781381348058
UPC
781381348058
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
1-Gang Cast Cover
Packaging
Weight per each
0.54
Carton
5
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Square Handle Toggle Switches
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSK1TSGC.
Jump To:

Cross Referenced

These items are similar to FSK1TSGC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1TSG-C Appleton Electric 00781381348058
DS32G Eaton Crouse-Hinds 00782274225401
SWCM1 Eaton Crouse-Hinds 00662277026642
FSGSM Topaz 00751338175587

* All prices subject to change.

Begin Live Chat